Skip Content
EXPLORER 120G X 0.1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPLORER 120G X 0.1MG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEX124
  • Mfr. Model # EX124
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Capacity 120 g
  • For Use With 13P623, 13P624, 13P625, 13P626, 13P627, 13P628, 13P629, 13P630, 13P631, 13P632, 13P633, 13P634, 13P635, 13P636, 13P637
  • Includes In Use Cover
  • Item Balance Scale
  • Housing Material ABS Plastic
  • Overall Height 13-51/64"
  • Overall Width 9-7/64"
  • Standards NTEP, CE, SCC, CMC, OIML
  • Power Unit AC Adapter, 100 - 240 VAC
  • Overall Length 15-1/2"
  • Application Modes Weighing, Percent Weighing, Parts Counting, Check Weighing, Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, Gross/Net/Tare Weighing
  • Weighing Surface Depth 3-1/2"
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB, Ethernet
  • Scale Readability 0.0001g
  • Scale Display VGA Touchscreen
  • Scale Item Bench Platform
  • Weighing Units g
  • Scale Sub-Category Analytical Balance
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list