Skip Content
EXPANSION PLUG,T-HANDLE,2-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPANSION PLUG,T-HANDLE,2-1/4 IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VFP7
  • Mfr. Model # 6VFP7
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • For Use In Low pressure seal in circular openings
  • Nominal Size 2-1/4"
  • Max. Back Pressure 12 ft. of Head
  • Type T-Handle
  • Item Mechanical Expansion Plug
  • Max. Diameter 2.43"
  • Min. Dia. 2.22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list