Skip Content
EXPANSION PLUG,SNAP-TITE,7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPANSION PLUG,SNAP-TITE,7/8 IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VFR9
  • Mfr. Model # 6VFR9
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Type Snap-Tite
  • Item Mechanical Expansion Plug
  • Nominal Size 7/8"
  • For Use In Low pressure seal in circular openings
  • Max. Back Pressure 25 ft. of Head
  • Max. Diameter 0.945"
  • Min. Dia. 0.850"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list