Skip Content
EXPANSION PLUG,SNAP-TITE,7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EXPANSION PLUG,SNAP-TITE,7/16 IN

SHAW PLUGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VFR2
  • Mfr. Model # 6VFR2
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Mechanical Expansion Plug
  • Type Snap-Tite
  • Nominal Size 7/16"
  • Max. Diameter 0.4725"
  • Max. Back Pressure 25 ft. of Head
  • For Use In Low pressure seal in circular openings
  • Min. Dia. 0.406"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list