EXPANDING DRUM,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXPANDING DRUM,RUBBER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N331
  • Mfr. Model # 11N331
  • UNSPSC # 31191519
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.23 lbs

Product Details

Fast cutting spiral bands remove tough material. Achieve close tolerances when finishing curved, contoured or hard-to-reach areas. Maximum RPM is determined by maximum RPM rating of expanding drum. Use rubber drums to provide backing support for spiral bands. Steel shank enables use of straight shaft and right-angle grinders.

Technical Specs

  • Material Steel Shank, Rubber Drum
  • Item Expanding Drum
  • For Use With 1-1/2"dia. Sprial Bands
  • Width 1-1/2"
  • Diameter 1-1/2"
  • Shank Size 1/4"
  • Max. RPM 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list