Skip Content
EXPANDING DRUM,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPANDING DRUM,RUBBER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N329
  • Mfr. Model # 11N329
  • UNSPSC # 31191519
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.08 lbs

Product Details

Fast cutting spiral bands remove tough material. Achieve close tolerances when finishing curved, contoured or hard-to-reach areas. Maximum RPM is determined by maximum RPM rating of expanding drum. Use rubber drums to provide backing support for spiral bands. Steel shank enables use of straight shaft and right-angle grinders.

Technical Specs

  • For Use With 3/4" dia. Sprial Bands
  • Item Expanding Drum
  • Material Steel Shank, Rubber Drum
  • Width 1"
  • Max. RPM 17,000
  • Diameter 3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list