Skip Content
EXPANDED SHEET,FLAT,STL,4 X4 FT,1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,STL,4 X4 FT,1-1

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCK0
  • Mfr. Model # 5PCK0
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Finish Mill
  • Length 4 ft.
  • Material Carbon Steel
  • Style Flat
  • Item Expanded Sheet
  • Width 4 ft.
  • Tensile Strength Not Rated
  • Trade Size 1-1/2"-#9
  • Yield Strength Not Rated
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length Tolerance +/-0.125"
  • Thickness Tolerance Not Rated
  • Opening Size 1.000 x 2.563"
  • Typical Hardness Not Rated
  • Width Tolerance +/-0.125"
  • Hardness Scale Not Rated
  • Overall Thickness 0.110"
  • Design Size 1.330 x 3.200"
  • Strand Width 0.175"
  • Strand Thickness 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list