Skip Content
EXPANDED SHEET,FLAT,STL,4 X 4 FT,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,STL,4 X 4 FT,3/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCG9
  • Mfr. Model # 5PCG9
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Finish Mill
  • Length 4 ft.
  • Item Expanded Sheet
  • Material Carbon Steel
  • Style Flat
  • Width 4 ft.
  • Trade Size 3/4"-#13
  • Tensile Strength Not Rated
  • Temper Cold Rolled
  • Alloy Type 1008
  • Yield Strength Not Rated
  • Length Tolerance +/-0.125"
  • Thickness Tolerance Not Rated
  • Width Tolerance +/-0.125"
  • Opening Size 0.688 x 1.782"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Overall Thickness 0.070"
  • Design Size 0.923 x 2.100"
  • Strand Width 0.119"
  • Strand Thickness 0.070"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list