Skip Content
EXPANDED SHEET,FLAT,STL,4 X 4 FT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,STL,4 X 4 FT,1/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCH7
  • Mfr. Model # 5PCH7
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Finish Mill
  • Length 4 ft.
  • Material Carbon Steel
  • Style Flat
  • Item Expanded Sheet
  • Tensile Strength Not Rated
  • Width 4 ft.
  • Yield Strength Not Rated
  • Trade Size 1/2"-#16
  • Temper Cold Rolled
  • Length Tolerance +/-0.125"
  • Alloy Type 1008
  • Thickness Tolerance Not Rated
  • Width Tolerance +/-0.125"
  • Opening Size 0.250 x 1.000"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Overall Thickness 0.050"
  • Design Size 0.500 x 1.260"
  • Strand Thickness 0.050"
  • Strand Width 0.103"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list