Skip Content
EXPANDED SHEET,FLAT,CARBON,4X4 FT,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,CARBON,4X4 FT,3

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCK1
  • Mfr. Model # 5PCK1
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.4 lbs

Technical Specs

  • Material Carbon Steel
  • Item Expanded Sheet
  • Finish Mill
  • Width 4 ft.
  • Style Flat
  • Length 4 ft.
  • Tensile Strength Not Rated
  • Trade Size 3/4"-#9
  • Alloy Type 1008
  • Yield Strength Not Rated
  • Temper Cold Rolled
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Thickness Tolerance Not Rated
  • Opening Size 0.563 x 1.688"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Overall Thickness 0.120"
  • Design Size 0.923 x 2.100"
  • Strand Width 0.164"
  • Strand Thickness 0.120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list