EXPANDED SHEET,FLAT,AL,4X4 FT,1/2-# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,AL,4X4 FT,1/2-#

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCD9
  • Mfr. Model # 5PCD9
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Finish Mill
  • Length 4 ft.
  • Item Expanded Sheet
  • Material Aluminum
  • Trade Size 1/2"-#0.081
  • Length Tolerance +/-0.125"
  • Style Flat
  • Width 4 ft.
  • Alloy Type 3003
  • Temper H14
  • Thickness Tolerance +/-0.005"
  • Width Tolerance +/-0.125"
  • Opening Size 0.313 x 1.000"
  • Overall Thickness 0.060"
  • Strand Width 0.103"
  • Design Size 0.500 x 1.270"
  • Strand Thickness 0.060"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list