Skip Content
EXPANDED SHEET,FLAT,304SS,4X4 FT,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,304SS,4X4 FT,3/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCT6
  • Mfr. Model # 5PCT6
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Length 4 ft.
  • Finish Mill
  • Material Stainless Steel
  • Item Expanded Sheet
  • Style Flat
  • Width 4 ft.
  • Tensile Strength Not Rated
  • Trade Size 3/4"-#13
  • Alloy Type 304
  • Temper 2B
  • Yield Strength Not Rated
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Opening Size 0.625 x 1.750"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Overall Thickness 0.070"
  • Design Size 0.923 x 2.100"
  • Strand Width 0.120"
  • Strand Thickness 0.070"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list