Skip Content
EXPANDED SHEET,FLAT,304SS,4X4 FT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,304SS,4X4 FT,1/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCU4
  • Mfr. Model # 5PCU4
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Expanded Sheet
  • Finish Mill
  • Length 4 ft.
  • Material Stainless Steel
  • Width 4 ft.
  • Style Flat
  • Trade Size 1/2"-#18
  • Tensile Strength Not Rated
  • Yield Strength Not Rated
  • Temper 2B
  • Alloy Type 304
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Opening Size 0.313 x 1.000"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Strand Width 0.093"
  • Overall Thickness 0.040"
  • Strand Thickness 0.040"
  • Design Size 0.500 x 1.260"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list