EXPANDED SHEET,FLAT,304SS,2X2 FT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXPANDED SHEET,FLAT,304SS,2X2 FT,1/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCU3
  • Mfr. Model # 5PCU3
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Expanded Sheet
  • Finish Mill
  • Length 2 ft.
  • Style Flat
  • Width 2 ft.
  • Material Stainless Steel
  • Tensile Strength Not Rated
  • Trade Size 1/2"-#18
  • Yield Strength Not Rated
  • Alloy Type 304
  • Temper 2B
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Opening Size 0.313 x 1.000"
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Overall Thickness 0.040"
  • Design Size 0.500 x 1.260"
  • Strand Width 0.093"
  • Strand Thickness 0.040"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list