EXPANDED SHEET,FLAT,304SS,2X2 FT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

EXPANDED SHEET,FLAT,304SS,2X2 FT,1/

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PCT7
  • Mfr. Model # 5PCT7
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Compare

Technical Specs

  • Finish Mill
  • Style Flat
  • Length 2 ft.
  • Item Expanded Sheet
  • Material Stainless Steel
  • Tensile Strength Not Rated
  • Width 2 ft.
  • Trade Size 1/2"-#16
  • Yield Strength Not Rated
  • Alloy Type 304
  • Width Tolerance +/-0.125"
  • Typical Hardness Not Rated
  • Opening Size 0.313 x 1.000"
  • Overall Thickness 0.050"
  • Strand Width 0.093"
  • Design Size 0.500 x 1.260"
  • Strand Thickness 0.050"
  • Length Tolerance +/-0.125"
  • Temper 2B
  • Hardness Scale Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list