EXPANDABLE FLOOR DAM, 36 TO 64 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXPANDABLE FLOOR DAM, 36 TO 64 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DMY2
  • Mfr. Model # 6DMY2
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.27 lbs

Technical Specs

  • Colour Florescent Yellow/Green
  • Material Plastic with Rubber Seal
  • Length 36" to 64"
  • Item Expandable Floor Dam
  • Application Prevent Liquids from Running Through Doorways

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list