Skip Content
EXOFIT XP HARNESS CONSTRUCTION (LG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXOFIT XP HARNESS CONSTRUCTION (LG)

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110152C
  • Mfr. Model # 1110152C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 5.5 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Harness Size Large
  • Back D-Ring Yes
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lbs.
  • Item XP Construction Style Positioning Harness
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Hardware Material Zinc Plated Steel
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list