Skip Content
EXIT TRIMSATIN CHROME PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXIT TRIMSATIN CHROME PL

K2 COMMERCIAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRHQET130SIE626
  • Mfr. Model # QET130SIE626
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Passage Lever Escutcheon
  • Standards ANSI/BHMA A156.3 Grade 1
  • ADA Compliant Yes
  • Finish Brushed Chrome
  • Grade 1
  • Door Handing Non-Handed
  • Door Width 32" - 36"
  • For Door Thickness 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list