Skip Content
EXIT SIGN,WHITE/RED/BLACK,VINYL,EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXIT SIGN,WHITE/RED/BLACK,VINYL,EXIT

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1006V
  • Mfr. Model # FS1006V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Vinyl
  • Height 17"
  • Features Anti-Slip Over-Laminant
  • Item Exit Sign
  • Width 17"
  • Mounting Style Pressure-Sensitive Adhesive
  • Legend Exit
  • Legend/Background Color White/Red/Black
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list