Skip Content
EXIT SIGN LED 1 SIDE GRN LTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXIT SIGN LED 1 SIDE GRN LTRS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGN6
  • Mfr. Model # 6CGN6
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 1180
  • Shipping Weight 7.55 lbs

Product Details

Exit sign (with battery). LED lamp type. Fixture wattage 3. 120/277 voltage. Aluminum/acrylic housing material. Aluminum housing finish. Number of sides 1. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/s

Technical Specs

  • Height 10-5/16"
  • Depth 4"
  • Item Exit Sign with Battery Backup
  • Width 12-11/16"
  • Letter Size 3/4" Stroke x 6" High
  • Mounting Recess
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
  • Letter Color Green
  • Fixture Wattage 0.6
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Number of Faces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list