EXIT SIGN LED 1 OR 2 SIDE RD LTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT SIGN LED 1 OR 2 SIDE RD LTRS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGN0
  • Mfr. Model # 6CGN0
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 1180
  • Shipping Weight 38.67 lbs

Product Details

Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Cast aluminum housing material. Aluminum housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Special features nickel-ca

Technical Specs

  • Depth 12-13/16"
  • Height 8-1/2"
  • Item Exit Sign with Battery Backup
  • Width 1-3/4"
  • Letter Size 3/4" Stroke x 6" H
  • Mounting Universal
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
  • Fixture Wattage 0.4
  • Letter Color Red
  • Number of Faces 1 or 2
  • Background Color Gray
  • Warranty 2ACC6
  • Emergency Back Up Battery Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list