EXIT SIGN INCAND 1 SIDE RD LTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXIT SIGN INCAND 1 SIDE RD LTRS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGN3
  • Mfr. Model # 6CGN3
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Product Details

Exit sign. Lamp type LED/halogen. Fixture wattage 2.5. 120/277 voltage. Housing material polycarbonate. Housing finish gray. Number of sides 1. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features combo with dual light heads. Chevron Directional, Field Selectable indicators. 3/4 inch stroke x 6 inch high letter size. Red letter colour. Universal (top or back) mounting.

Technical Specs

  • Height 16-1/2"
  • Depth 11"
  • Item Exit Sign with Emergency Lights
  • Width 5-1/4"
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
  • Mounting Universal
  • Fixture Wattage 2.5
  • Letter Size 6"
  • Number of Faces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list