EXIT SIGN INCAND 1 SIDE RD LTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXIT SIGN INCAND 1 SIDE RD LTRS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CGN1
  • Mfr. Model # 6CGN1
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

Exit sign. LED lamp type. Fixture wattage 2.5. 120/277 voltage. Polycarbonate housing material. Gray housing finish. Number of sides 1. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features wet lo

Technical Specs

  • Width 5-1/4"
  • Height 11"
  • Depth 11"
  • Item Exit Sign Light
  • Letter Size 6"
  • Mounting Universal
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
  • Fixture Wattage 2.5
  • Number of Faces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list