EXIT SIGN,7 X 10IN,WHT/R,NOT AN EXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT SIGN,7 X 10IN,WHT/R,NOT AN EXI

ADDLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CG24
  • Mfr. Model # 8CG24
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Exit Sign
  • Height 7"
  • Legend Not An Exit
  • Width 10"
  • Standards ASTM E2052, ASTM E2073, ISO 9001
  • Legend Style Text
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 150 Degrees F
  • Header Not An Exit
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Surface
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Red
  • Sign Subject Matter Exit and Entrance
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list