Skip Content
EXIT SIGN,3 X 9IN,R/WHT,ACRYL,EXIT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT SIGN,3 X 9IN,R/WHT,ACRYL,EXIT,

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKW9
  • Mfr. Model # 6JKW9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Exit Sign
  • Height 3"
  • Width 9"
  • Legend Exit
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Surface
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Red
  • Glow-in-the-Dark No
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list