Skip Content
EXIT PLEASE DO NOT ENTER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXIT PLEASE DO NOT ENTER BLUE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSSIGNB071123VS03
  • Mfr. Model # SIGNB071123VS03
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Blue
  • Height (In.) 11
  • For Use With Posts
  • Length (In.) 7
  • Type Acrylic
  • Sign Message Exit Please Do Not Enter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list