EXIT DEVICE TRIM,NIGHT LATCH,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT DEVICE TRIM,NIGHT LATCH,CHROME

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F580
  • Mfr. Model # 18F580
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Grade 1
  • Application Storeroom
  • Finish Satin Chrome
  • Series 700
  • Item Lever Escutcheon w/Lock
  • ADA Compliant Yes
  • Fire Rated 3 hr.
  • For Door Thickness 1-3/4"
  • Fits Stile Width 4-1/2"
  • Door Handing Right Hand Reversible
  • Type Night Latch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list