Skip Content
EXIT DEVICE SATIN CHROME SVR FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT DEVICE SATIN CHROME SVR FIRE

K2 COMMERCIAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRHQED1167FT626
  • Mfr. Model # QED1167FT626
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

The device fits interior/exterior, or single/double door applications. It operates quietly and provides high security while fitting all non-handed doors. Contains a 6-pin brass cylinder with Schlage C keyway standard. Covers a 161 cutout and SVR rod cover

Technical Specs

  • Finish Satin Chrome
  • Item Surface Vertical Rod, Fire Rated
  • Hand Orientation Non-Handed
  • Interior/Exterior Interior and Exterior

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list