Skip Content
EXIT DEVICE,RIM,FIRE RATED,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXIT DEVICE,RIM,FIRE RATED,ALUMINUM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRX1
  • Mfr. Model # 5VRX1
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.67 lbs

Technical Specs

  • Finish Aluminum 689
  • Grade 1
  • Item Exit Device
  • Door Height Up to 96"
  • Standards ANSI/BHMA A156.3, Type 1 Grade 1, UL and cUL
  • Series 1800
  • ADA Compliant Yes
  • Fire Rated 3 hr.
  • For Door Thickness 1-3/4"
  • Fits Stile Width 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list