EXIT DEVICE,RIM,FIRE RATED,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT DEVICE,RIM,FIRE RATED,ALUMINUM

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRX0
  • Mfr. Model # 5VRX0
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Item Exit Device
  • Finish Aluminum 689
  • Grade 1
  • Series 1800
  • Standards ANSI/BHMA A156.3, Type 1 Grade 1, UL and cUL
  • ADA Compliant Yes
  • Door Height Up to 96"
  • Door Width 36" - 42"
  • For Door Thickness 1-3/4"
  • Fits Stile Width 4-1/2"
  • Fire Rated 3 hr.
  • Type Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list