EXIT DEVICE,RIM,ALUMINUM FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT DEVICE,RIM,ALUMINUM FINISH

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VRV8
  • Mfr. Model # 5VRV8
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.64 lbs

Technical Specs

  • Finish Aluminum 689
  • Item Exit Device
  • Series 1800
  • Standards ANSI/BHMA A156.3, Type 1 Grade 1
  • Grade 1
  • Door Height Up to 96"
  • ADA Compliant Yes
  • Door Width 36" - 42"
  • Fire Rated No
  • Fits Stile Width 4-1/2"
  • For Door Thickness 1-3/4"
  • Type Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list