EXIT AC + DC LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXIT AC + DC LED

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUMGRAWUNV3R
  • Mfr. Model # GRAWUNV3R
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 1179
  • Shipping Weight 3.32 lbs

Product Details

The GRANDE SERIES is a compact exit sign with an all-in-one, snap-together design. Easy to install, the GRANDE SERIES exit sign is dieally suited for commercial application.

Technical Specs

  • Item Commercial-grade, Universal Mounted Snap-fit Exit Sign
  • Letter Size 6"
  • Depth 2"
  • Height 9''
  • Includes Test Switch, AC on Pilot Lights
  • Width 2"
  • Mounting Wall/ceiling Mounting
  • Standards CSA Certified
  • Operating Temp. Range 10 Degrees C - 40 Degrees C (Optimum)
  • Optional Guard 460.0079-l (Wall Mount)
  • Warranty 1 Yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list