EXHAUST VENTILATOR,11 IN,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST VENTILATOR,11 IN,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWH9
  • Mfr. Model # 6KWH9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 11 x 11
  • Dimension B 24-7/8"
  • Overall Height 24-7/8
  • Wheel Material Aluminum
  • Recommended Damper Stock No. 4HX33
  • Dimension C 22"
  • Dimension A 19-3/4"
  • Dimension E 16-7/8"
  • Dimension D 17-3/8"
  • Base Height 1-3/4"
  • Motor HP Range 1/4
  • Overall Dia. 24-7/8
  • Wheel Dia. 11
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.000-In. SP 732/970/1468
  • CFM @ 0.625-In. SP -/-/1195
  • CFM @ 0.375-In. SP -/707/1315
  • CFM @ 0.250-In. SP 481/806/1373
  • CFM @ 0.125-In. SP 625/897/1422
  • CFM @ 0.750-In. SP -/-/1129
  • CFM @ 0.500-In. SP -/-/1255
  • CFM @ 0.875-In. SP -/-/1062
  • CFM @ 1.000-In. SP -/-/970
  • Max. BHP 0.04/0.09/0.29
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box, Mounting Plate, Speed Control
  • Max. Operating Amps 3.9
  • Number of Speeds Variable
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.4/7.0/12.9
  • Sones @ 0.250-In. SP @ 5 Ft. 0.6/6.5/12.5
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Type EC Motor
  • RPM 860/1140/1725
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/11.7
  • Speed Control Included On Motor, 43Y140
  • Standards UL/cUL 762, AMCA Sound and Air
  • CFM @ 1.250-In. SP -/-/-
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list