!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST VENTILATOR, 11-1/4 IN

EXHAUST VENTILATOR, 11-1/4 IN

DAYTON

EXHAUST VENTILATOR, 11-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST VENTILATOR, 11-1/4 IN

EXHAUST VENTILATOR, 11-1/4 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $874.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN6KWJ9
  • Mfr. Model # 6KWJ9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2804
  • Shipping Weight 75.0 lbs

Technical Specs

  • Item Centrifugal Upblast Roof Exhaust Fan
  • Drive Type Belt
  • Base Diameter Not Applicable
  • Base Width 22 in
  • Maximum Static Pressure 1 1/4 in wc
  • Minimum Airflow 861 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 1,660 RPM
  • Housing Material Aluminum
  • For High-Static Pressure Applications No
  • For Air Type Flammable Vapor
  • Standards Motor only UL Listed for Class I Groups C and D and Class II Groups E, F, and G Hazardous Locations
  • Includes Drive Package No
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp, 7/20 hp
  • Compatible Damper Grainger Part Number 4HX65
  • Cutout Size 17.5 in L x 17.5 in W
  • Electrical Connection Power Cord
  • Housing Length 24.9 in
  • Housing Width 24.9 in
  • Maximum Fan Speed 1,820 RPM
  • Mounting Orientation Vertical
  • Number of Speeds 1
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Explosion Resistant Motor
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Application Industrial and Commercial Buildings
  • Wheel Diameter 11 1/4 in
  • Base Length 22 in
  • Base Shape Square
  • Maximum Airflow 1,549 cfm
  • Maximum Motor Horsepower 1/3 hp
  • Maximum Motor Speed 1,820 RPM
  • Assembly Unassembled
  • Wheel Material Aluminum
  • Mounting Location Roof
  • Maximum Inlet Air Temperature 400 Degrees F
  • Overall Height 26 7/8 in
  • Includes Motor No
  • Bearing Type Sealed Pillow Block
  • Compatible Curb Grainger Part Number 2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
  • Cutout Length 17.5 in
  • Damper Size 15 x 15 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Material Fabrication Spun
  • Maximum Ambient Temperature 300 Degrees F
  • Maximum Noise Level @ 5 Feet 12 sones
  • Mount Type Roof Curb
  • Overall Diameter 24 7/8 in
  • Resistance Properties Spark Resistant
  • Sound Level Fan RPM 1660: 12.7 sones @ 0.000 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, 12.0 sones @ 0.250 in SP and 5 ft, 11.6 sones @ 0.375 in SP and 5 ft, 11.3 sones @ 0.500 in SP and 5 ft, 10.8 sones @ 0.625 in SP and 5 ft, 10.2 sones @ 0.750 in SP and 5 ft, 9.6 sones @ 0.875 in SP and 5 ft, 9.4 sones @ 1.000 in SP and 5 ft, Fan RPM 1820: 14.3 sones @ 0.000 in SP and 5 ft, 13.7 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 12.7 sones @ 0.375 in SP and 5 ft, 12.4 sones @ 0.500 in SP and 5 ft, 12.0 sones @ 0.625 in SP and 5 ft, 11.6 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.875 in SP and 5 ft, 10.6 sones @ 1.000 in SP and 5 ft, 10.1 sones @ 1.250 in SP and 5 ft
  • Speed Controllable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list