Skip Content
EXHAUST VENT, 8 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT, 8 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ35
  • Mfr. Model # 4HZ35
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 8 x 8
  • Dimension B 18-3/8"
  • Overall Height 18-3/8
  • Wheel Material Aluminum
  • Dimension C 13-1/2"
  • Recommended Damper Stock No. 4HX72
  • Dimension D 11-3/8"
  • Motor HP Range 1/25
  • Dimension A 14-3/4"
  • Dimension E 11-3/4"
  • Base Height 1-3/4"
  • Overall Dia. 18-3/8
  • Wheel Dia. 8-1/4
  • Max. Inlet Temp. 130 Degrees F
  • Shaft Dia. Wheel End 5/16"
  • CFM @ 0.250-In. SP -/185/291
  • CFM @ 0.000-In. SP 287/356/424
  • CFM @ 0.375-In. SP -/-/204
  • CFM @ 0.500-In. SP -/-/-
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 0.125-In. SP 188/279/359
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Max. BHP -/3.4/4.9
  • Max. Operating Amps 0.88/1.40/1.58
  • Number of Speeds 3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.7/3.7/5.3
  • Sones @ 0.250-In. SP @ 5 Ft. -/3.4/4.9
  • Housing Material Spun Aluminum
  • Hz 60
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/-
  • Speed Control 48C172
  • CFM @ 1.250-In. SP -/-/-
  • RPM 1550/1300/1050
  • Standards UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list