Skip Content
EXHAUST VENT, 8 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT, 8 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ32
  • Mfr. Model # 4HZ32
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.35 lbs

Technical Specs

  • Dimension B 18-3/8"
  • Mounting Location Roof
  • Item Upblast Ventilator
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Recommended 12 In. Fixed Curb Item No. 2RB75
  • Overall Height 13-1/2
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Wheel Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Dimension A 19"
  • Dimension D 11-3/8"
  • Dimension C 13-1/2"
  • Motor HP Range 1/30
  • Base Length 19"
  • Base Height 1-3/4"
  • Base Width 19"
  • Overall Dia. 18-3/8
  • Wheel Dia. 8-1/4
  • Max. Inlet Temp. 130 Degrees F
  • Shaft Dia. Wheel End 5/16"
  • CFM @ 0.000-In. SP 180/223/266
  • CFM @ 0.125-In. SP 109/170/222
  • CFM @ 0.250-In. SP -/97/172
  • CFM @ 0.500-In. SP -/-/-
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.375-In. SP -/-/95
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • Max. BHP 0.01/0.02/0.03
  • CFM @ 1.500-In. SP -/-/-
  • Includes NEMA 1 Junction Box
  • Max. Operating Amps 0.68/0.92/1.30
  • Motor HP 1/30
  • Number of Speeds 3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.0/3.1/4.2
  • Sones @ 0.250-In. SP @ 5 Ft. -/2.9/4.1
  • Drive Type Direct-Drive
  • Hz 60
  • Housing Material Spun Aluminum
  • Motor Voltage 115
  • Speed Control 48C172
  • RPM 1550/1300/1050
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/3.9
  • Standards UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
  • CFM @ 1.250-In. SP -/-/-
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list