Skip Content
EXHAUST VENT,30 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,30 1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3GY69
  • Mfr. Model # 3GY69
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 323.0 lbs

Technical Specs

  • CFM @ 0.125-In. SP 12,007
  • CFM @ 0.250-In. SP 11,704
  • CFM @ 0.000-In. SP 12,311
  • CFM @ 0.375-In. SP 11,357
  • CFM @ 1.000-In. SP 9369
  • CFM @ 0.875-In. SP 9836
  • CFM @ 1.500-In. SP 6437
  • CFM @ 0.750-In. SP 10,242
  • CFM @ 0.500-In. SP 10,997
  • Item Downblast Ventilator
  • Motor HP 3
  • Max. Operating Amps 8.4/4
  • Sones @ 0.125-In. SP @ 5 Ft. 22.0
  • Phase 3
  • Sones @ 0.250-In. SP @ 5 Ft. 21.0
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Motor Voltage 208/230/460
  • Overall Height 36"
  • Recommended 12 In. Fixed Curb Item No. 2RB81
  • Recommended 8 In. Fixed Curb Item No. 4HX43
  • RPM 760
  • Sones @ 0.500-In. SP @ 5 Ft. 21.0
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • CFM @ 1.250-In. SP 8293
  • Wheel Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Speed Controllable No
  • Base Height 1-3/4"
  • Base Width 42"
  • Base Length 42"
  • Overall Dia. 50"
  • Wheel Dia. 30-1/2"
  • Max. Inlet Temp. 180 Degrees F
  • Shaft Dia. Wheel End 1"
  • Dimension B 50"
  • Dimension A 42"
  • Dimension D 8-1/4"
  • Dimension C 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List