EXHAUST VENT,21 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST VENT,21 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YY19
  • Mfr. Model # 4YY19
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Dimension B 35-3/8"
  • Housing Material Spun Aluminum
  • Overall Height 34-3/4"
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX57
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Wheel Material Aluminum
  • Dimension A 30"
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Dimension D 21"
  • Dimension C 34-3/4"
  • Motor HP Range 1/4 - 2
  • Base Height 1-3/4"
  • Overall Dia. 35-3/8"
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 21-1/4"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • Recommended Damper Size (In.) 23 x 23
  • CFM Range 3403 - 6806 @ 0.0" SP
  • Recommended Damper Stock No. 4HX67
  • RPM Range 605 - 1210
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Wheel Type Backward Inclined Centrifugal
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • Standards UL/cUL 762, AMCA Sound & Air
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list