Skip Content
EXHAUST VENT,18 1/2 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,18 1/2 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1DYL1
  • Mfr. Model # 1DYL1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 249.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Housing Material Steel
  • Includes NEMA 1 Junction Box
  • Mounting Location Roof
  • Dimension B 35-3/8"
  • Overall Height 34"
  • Wheel Material Steel
  • Dimension D 21"
  • Base Height 6-1/4"
  • Dimension A 29-1/8"
  • Dimension C 34"
  • Motor HP Range 1/4 - 2
  • Base Length 29-1/8"
  • Base Width 29-1/8"
  • Fixed Severe Duty 24"H Roof Curb Item No. 2EUG9
  • Wheel Dia. 18-1/2"
  • Overall Dia. 35-3/8"
  • Max. Inlet Temp. 400 Degrees F
  • Shaft Dia. Sheave End 1"
  • Shaft Dia. Wheel End 1"
  • CFM Range 1788 - 4495 @ 0.5" SP
  • Wheel Type Backward Inclined Centrifugal
  • Drive Type Belt
  • RPM Range 845 - 1685
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list