Skip Content
EXHAUST VENT,18-1/2 IN,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,18-1/2 IN,208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWH8
  • Mfr. Model # 6KWH8
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 23 x 23
  • Dimension B 35-3/8"
  • Overall Height 28-5/8
  • Recommended Damper Stock No. 4HX67
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Wheel Material Aluminum
  • Dimension D 21"
  • Dimension A 30"
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Motor HP Range 1
  • Dimension C 28-5/8"
  • Base Height 1-3/4"
  • Overall Dia. 35-3/8
  • Wheel Dia. 18-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.250-In. SP 4045
  • CFM @ 0.000-In. SP 4307
  • CFM @ 0.125-In. SP 4173
  • CFM @ 0.500-In. SP 3822
  • CFM @ 0.625-In. SP 3679
  • CFM @ 0.375-In. SP 3927
  • CFM @ 0.750-In. SP 3470
  • CFM @ 1.000-In. SP 3072
  • Includes NEMA 1 Junction Box
  • CFM @ 0.875-In. SP 3284
  • Max. BHP 0.93
  • Number of Speeds 1
  • Max. Operating Amps 3.8-3.5/1.7
  • Phase 3
  • Sones @ 0.250-In. SP @ 5 Ft. 16.5
  • Sones @ 0.125-In. SP @ 5 Ft. 17.1
  • Housing Material Spun Aluminum
  • Hz 60
  • RPM 1140
  • CFM @ 1.250-In. SP 2477
  • Sones @ 0.500-In. SP @ 5 Ft. 16.1
  • Requires Roof Curb for New Installation
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX57
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Speed Controllable No
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list