Skip Content
EXHAUST VENT 16 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT 16 3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU96
  • Mfr. Model # 4YU96
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Downblast Ventilator
  • Recommended Damper Size (In.) 19 x 19
  • Overall Height 27-1/4"
  • Dimension B 28-3/8"
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Requires Roof Curb (New Installations)
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Dimension C 27-1/4"
  • Dimension D 4"
  • Motor HP Range 1/4 - 1
  • Base Height 1-3/4"
  • Base Length 26"
  • Wheel Dia. 16-3/4"
  • Base Width 26"
  • Shaft Dia. Wheel End 3/4"
  • Shaft Dia. Sheave End 3/4"
  • Overall Dia. 28-3/8"
  • Max. Inlet Temp. 180 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List