Skip Content
EXHAUST VENT,16 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,16 1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ52
  • Mfr. Model # 4HZ52
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 19 x 19
  • Dimension B 28-7/8"
  • Mounting Location Roof
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Overall Height 27-1/8
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Wheel Material Aluminum
  • Dimension C 27-1/8"
  • Dimension D 19-3/8"
  • Motor HP Range 1/4
  • Base Height 1-3/4"
  • Base Length 26"
  • Overall Dia. 28-7/8
  • Wheel Dia. 16-1/2
  • Base Width 26"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 5/8"
  • CFM @ 0.375-In. SP 1918
  • CFM @ 0.125-In. SP 2315
  • CFM @ 0.000-In. SP 2472
  • CFM @ 0.250-In. SP 2126
  • Includes NEMA 1 Junction Box
  • CFM @ 0.500-In. SP 1680
  • Max. BHP 0.25
  • Max. Operating Amps 5.0
  • Motor HP 1/4
  • Number of Speeds 1
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 10.2
  • Sones @ 0.250-In. SP @ 5 Ft. 9.9
  • Drive Type Direct-Drive
  • Hz 60
  • Motor Voltage 115
  • Housing Material Spun Aluminum
  • RPM 860
  • Speed Control 48C172
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Sones @ 0.500-In. SP @ 5 Ft. 9.5
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List