Skip Content
EXHAUST VENT,16 1/2 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,16 1/2 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1DYK9
  • Mfr. Model # 1DYK9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Dimension B 28-7/8"
  • Item Upblast Ventilator
  • Overall Height 30"
  • Housing Material Steel
  • Dimension A 25-1/8"
  • Dimension D 19-3/8"
  • Wheel Material Steel
  • Mounting Location Roof
  • Dimension C 30"
  • Motor HP Range 1/4 - 1
  • Base Length 25-1/8"
  • Base Height 6-1/4"
  • Fixed Severe Duty 24"H Roof Curb Item No. 2EUG8
  • Base Width 25-1/8"
  • Wheel Dia. 16-1/2"
  • Overall Dia. 28-7/8"
  • Shaft Dia. Sheave End 1"
  • Max. Inlet Temp. 400 Degrees F
  • Shaft Dia. Wheel End 1"
  • CFM Range 1487 - 2722 @ 0.5" SP
  • Drive Type Belt
  • RPM Range 1065 - 1690
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list