Skip Content
EXHAUST VENT,16 1/2 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,16 1/2 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1DYK5
  • Mfr. Model # 1DYK5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Dimension B 28-7/8"
  • Housing Material Steel
  • Overall Height 30"
  • Wheel Material Steel
  • Dimension C 30"
  • Dimension D 19-3/8"
  • Dimension A 25-1/8"
  • Base Height 6-1/4"
  • Motor HP Range 1/4 - 1
  • Fixed Severe Duty 24"H Roof Curb Item No. 2EUG8
  • Overall Dia. 28-7/8"
  • Wheel Dia. 16-1/2"
  • Max. Inlet Temp. 400 Degrees F
  • Shaft Dia. Sheave End 1"
  • Shaft Dia. Wheel End 1"
  • CFM Range 2515 - 3996 @ 0.0" SP
  • Standards UL/cUL 762, AMCA Sound & Air
  • Wheel Type Backward Inclined Centrifugal
  • RPM Range 875 - 1390

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list