Skip Content
EXHAUST VENT,14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,14 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YC89
  • Mfr. Model # 4YC89
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1,601
  • CFM @ 0.375-In. SP 626
  • CFM @ 0.125-In. SP 1,311
  • CFM @ 0.250-In. SP 925
  • CFM @ 0.500-In. SP 273
  • Includes NEMA 1 Junction Box
  • Item Exhaust Ventilator
  • Max. BHP 0.12
  • Max. Operating Amps 1.9
  • Max. Operating Watts 180
  • Motor HP 1/6
  • Phase 1
  • Housing Material Spun Aluminum
  • Sones @ 0.125-In. SP @ 5 Ft. 16.3
  • Sones @ 0.250-In. SP @ 5 Ft. 8.4
  • Hz 60
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended Damper Stock No. 4HX65
  • Mounting Location Roof
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • RPM 1,140
  • Voltage 115
  • Speed Control 1DGV1
  • Requires Roof Curb (New Installations)
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Propeller Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Speed Controllable Yes
  • Dimension B 28-5/8"
  • Overall Height 16 1/2"
  • Dimension A 22"
  • Standards AMCA Sound & Air, UL/cUL 705
  • Dimension C 16-1/2"
  • Dimension D 6-1/4"
  • Base Height 1-3/4"
  • Base Length 22"
  • Propeller Dia. 14"
  • Base Width 22"
  • Overall Dia. 28 5/8"
  • Max. Inlet Temp. 120 Degrees F
  • Base Top to Shroud 6-1/4"
  • Recommended Damper Size 15" x 15"
  • Shaft Dia. Propeller End 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list