Skip Content
EXHAUST VENT,14 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,14 3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5PV06
  • Mfr. Model # 5PV06
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • CFM @ 0.250-In. SP 2757
  • CFM @ 0.000-In. SP 2889
  • CFM @ 0.125-In. SP 2826
  • CFM @ 0.375-In. SP 2683
  • CFM @ 0.750-In. SP 2430
  • CFM @ 0.625-In. SP 2518
  • CFM @ 0.500-In. SP 2602
  • CFM @ 0.875-In. SP 2332
  • CFM @ 1.000-In. SP 2225
  • Includes NEMA 1 Junction Box
  • CFM @ 1.500-In. SP 1568
  • Motor HP 3/4
  • Max. Operating Amps 10.6/5.3 - 5.3
  • Phase 1
  • Item Upblast Ventilator
  • Recommended Damper Size (In.) 19 x 19
  • Sones @ 0.125-In. SP @ 5 Ft. 19.0
  • Dimension B 28-7/8"
  • Sones @ 0.250-In. SP @ 5 Ft. 18.5
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Housing Material Spun Aluminum
  • Motor Voltage 115/208/230
  • Mounting Location Roof
  • Overall Height 26-3/8"
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • RPM 1,595
  • Sones @ 0.500-In. SP @ 5 Ft. 16.1
  • CFM @ 1.250-In. SP 1968
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Requires Roof Curb (New Installations)
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Dimension C 26-3/8"
  • Base Height 1-3/4"
  • Base Length 26"
  • Speed Controllable No
  • Dimension D 19-3/8"
  • Base Width 26"
  • Overall Dia. 28-7/8"
  • Wheel Dia. 14-3/4"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Max. BHP 0.79
  • Drive Type Belt-Drive
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List