Skip Content
EXHAUST VENT 14 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT 14 3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU95
  • Mfr. Model # 4YU95
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Downblast Ventilator
  • Recommended Damper Size (In.) 19 x 19
  • Dimension B 28-3/8"
  • Housing Material Spun Aluminum
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Overall Height 25-3/8"
  • Recommended Damper Stock No. 4HX66
  • Requires Roof Curb (New Installations)
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Wheel Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension C 25-3/8"
  • Dimension A 26"
  • Dimension D 4"
  • Motor HP Range 1/4 - 1
  • Base Height 1-3/4"
  • Overall Dia. 28-3/8"
  • Wheel Dia. 14-3/4"
  • Max. Inlet Temp. 180 Degrees F
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list