Skip Content
EXHAUST VENT,14 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,14 3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ48
  • Mfr. Model # 4HZ48
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Recommended Damper Size (In.) 19 x 19
  • Mounting Location Roof
  • Item Upblast Ventilator
  • Dimension B 28-7/8"
  • Overall Height 24-3/4
  • Recommended Damper Stock No. 4HX66
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Dimension D 19-3/8"
  • Dimension C 24-3/4"
  • Base Height 1-3/4"
  • Motor HP Range 1/8
  • Base Width 26"
  • Base Length 26"
  • Overall Dia. 28-7/8
  • Wheel Dia. 14-3/4
  • Shaft Dia. Wheel End 1/2"
  • Max. Inlet Temp. 300 Degrees F
  • CFM @ 0.000-In. SP 1558
  • CFM @ 0.375-In. SP 1034
  • Includes NEMA 1 Junction Box
  • CFM @ 0.125-In. SP 1427
  • CFM @ 0.250-In. SP 1264
  • Max. BHP 0.12
  • Max. Operating Amps 2.1
  • Motor HP 1/8
  • Number of Speeds 1
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 7.1
  • Sones @ 0.125-In. SP @ 5 Ft. 7.5
  • Housing Material Spun Aluminum
  • Drive Type Direct-Drive
  • Motor Voltage 115
  • Hz 60
  • Speed Control 48C172
  • RPM 860
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list