Skip Content
EXHAUST VENT,13 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,13 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YY15
  • Mfr. Model # 4YY15
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Includes NEMA 1 Junction Box
  • Dimension B 24-7/8"
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Overall Height 25-1/8"
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX55
  • Dimension A 22"
  • Dimension C 25-1/8"
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Wheel Material Aluminum
  • Dimension D 17-3/8"
  • Motor HP Range 1/4 - 1/2
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 13-1/4"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • CFM Range 1790 - 2256 @ 0.0" SP
  • Recommended Damper Size (In.) 15 x 15
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended Damper Stock No. 4HX65
  • RPM Range 1305 - 1645
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list