Skip Content
EXHAUST VENT,13 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST VENT,13 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4HZ46
  • Mfr. Model # 4HZ46
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item Upblast Ventilator
  • Dimension B 24-7/8"
  • Recommended Damper Size (In.) 12 x 12
  • Recommended Damper Stock No. 4HX74
  • Overall Height 24-7/8
  • Wheel Material Aluminum
  • Dimension D 17-3/8"
  • Dimension C 23-3/4"
  • Dimension A 19-3/4"
  • Dimension E 16-7/8"
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8
  • Motor HP Range 1/8
  • Wheel Dia. 13-1/4
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.000-In. SP 1180
  • CFM @ 0.250-In. SP 914
  • Max. BHP 0.07
  • CFM @ 0.375-In. SP 675
  • Includes NEMA 1 Junction Box, Mounting Plate
  • CFM @ 0.125-In. SP 1057
  • Max. Operating Amps 2.7
  • Number of Speeds 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.3
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 7.7
  • Housing Material Spun Aluminum
  • Hz 60
  • RPM 860
  • Speed Control 48C172
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list